Select Country and Language Canada / French
Changer de pays
IP-WPP-531-D-ADA-R-SB | CEECO

CEECO | IP-WPP-531-D-ADA-R-SB | Red Emergency Weatherproof Autodial Speaker Phone with Steady Burning Blue Light, For Tough Weather Conditions and Indoor Areas for Added Protection

  • Réf. fabricant IP-WPP-531-D-ADA-R-SB
  • PART #625301
Call Waiting: NO
Caller ID: NO
Color: RED
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: YES
Redial: NO
Speaker Phone: YES
Description

Heavy duty stainless steel handsfree speakerphone in a cast aluminum (-R) waterproof housing with EMERGENCY on door and pin latch. Telephone can be wall or pole mounted. Handsfree speakerphone that is designed to automatically dials a preprogrammed number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Capable of dialing a PBX or access number, block or allow incoming calls, and provides call duration time-out from 1-9 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with red push button, Braille EMER PHONE (emergency phone) plate, weatherproof, puncture resistant speaker and microphone, (-SB) steady burning blue strobe light mouted on top of housing (Requires external AC power) and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Reliable for your Security and Courtesy needs at Parks, Campus, Parking Lots, Oil Companies, Pools and More.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires