Select Country and Language Canada / French
Changer de pays
IP-WPP-531-DD-ADA | CEECO

CEECO | IP-WPP-531-DD-ADA | Weatherproof Autodial Speakerphone with Two Push Buttons, For Toughest Weather Conditions or Indoor for Added Protection

  • Réf. fabricant IP-WPP-531-DD-ADA
  • PART #625205
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: YES
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: INDUSTRIAL
Description

Heavy duty stainless steel handsfree speakerphone with (2) two automatic dialing push buttons in a cast aluminum black waterproof housing with TELEPHONE on the door and pin latch. Also available (-EMER) Red weatherproof housing with EMERGENCY on the door. Telephone can be wall or pole mount. Each button is preprogrammed to dial a number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Capable of blocking or allowing incoming calls and provides call duration time-out at 1, 3, or 5 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with (-ADA) red push button, Braille EMERGENCY Phone (emergency phone) plate, weatherproof, puncture resistant speaker and microphone and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Reliable for your Emergency, Security & Courtesy needs at Colleges, Parks, Transit, Parking Lots, Pools & More

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Announcement
  • (-RP) Remote Programming
  • (-ST) Blue Strobe Light steady on flashing for location visibility (Requires AC Power)
  • (-SB) Blue Light steady on (Requires AC Power)
  • (-RST) Ring Indicator Blue Strobe Light (Requires AC Power)
  • Weatherproof Housing (WPP) Options:
  • Standard Black & TELEPHONE on Door
  • (-B-EMER) Black & EMERGENCY on Door
  • (-R) Red & EMERGENCY on Door
  • (-R-TEL) Red & TELEPHONE on Door
  • (-Y) Yellow & EMERGENCY on Door
  • (-Y-TEL) Yellow & TELEPHONE on Door
  • (-G) Gray & TELEPHONE on Door
  • (-G-EMER) Gray & EMERGENCY on Door
  • (-SP) Spring Loaded Door
  • (-PB) Push Button Latch
  • (-PB-LK) Push button Latch w/ Lock and Key
  • Part # 301-064 Security Tool (Required for installation)
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires