Select Country and Language Canada / French
Changer de pays
IP-WPP-531-FD-ADA-R | CEECO

CEECO | IP-WPP-531-FD-ADA-R | Red Emergency Weatherproof Speaker Phone with Keypad and Push Button Autodial, For the Toughest Weather Conditions and Indoor Area for Added Protection

  • Réf. fabricant IP-WPP-531-FD-ADA-R
  • PART #625215
Call Waiting: NO
Caller ID: NO
Color: RED
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Description

Heavy duty stainless steel handsfree speakerphone with keypad and autodial in a cast aluminum (-R) Red waterproof housing with EMERGENCY on the door and pin latch. Also available (-R-TEL) Red weatherproof housing with TELEPHONE on door. Telephone can be wall or pole mouted. Push button to initiate call and red/green LED light provides visual indication of call progress. Telephone can be programmed with call restrictions, ability to dial a PBX or access number, allow or block incoming calls, provide call time-out from 1-9 minutes or no time-out. Autodial button dials a preprogrammed number from 1-11 digits. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with (-ADA) Braille EMER PHONE (emergency phone) plate, marine quality chrome tone dial keypad and weatherproof, puncture resistant speaker and microphone, and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.

Reliable for your Security and Courtesy needs at Colleges, Parks, Transit, Parking Lots, Pools and More.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires