Select Country and Language Canada / French
Changer de pays
IPAT | BLONDER TONGUE

BLONDER TONGUE | IPAT | Bi-directional IP <> ASI Transcoder

  • Réf. fabricant IPAT | 5794
  • PART #443002
Direction: BIDIRECTIONAL
Gain: 40
Mounting: RACK MOUNT
Number of Ports: 1 PORT
Signal Type: DIGITAL
Description

IPAT (IP ASI Transcoder) is a bi-direction IP ASI transcoder that accepts MPEG2/4-encoded input streams in 1000Base-T Ethernet (GbE) and ASI formats simultaneously. GbE input is transcoded to ASI output while ASI input is transcoded to GbE output.

This part has been discontinued by the supplier.

Caractéristiques
  • ASI Input/Output interface
  • Supports Single or Multi Protocol Transport Services (SPTS or MPTS)
  • Performs PCR (Program Clock Reference) correction
  • Allows Null Packet insertion & deletionGbE Input/Output interface
  • Provides robust protection against IP network jitter and delay
  • Performs PCR (Program Clock Reference) replacement
  • Supports Uni- and Multi-cast thru RTP/UDP protocols
  • Supports IPv4, ARP, IGMPv2, and ICMP protocols
  • Supports variable and constant bitratesOptional RF modules
  • RF IN/OUT modules support both 8VSB and Annex A/B QAM modes
  • RF IN module accepts 8VSB free-to-air & NTSC CATV standard channels 2-135
  • RF OUT module provides NTSC CATV standard/sub-band channels 2-135/T7-T14
  • RF OUT module provides output level of +40 dBmV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires