Select Country and Language Canada / French
Changer de pays
IPG96/144 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | IPG96/144 | Pulling Grip Kit, 96/144 Fiber, Green Label

  • Réf. fabricant IPG96/144 | 760060574
  • PART #333629
Type: CABLE PULLERS
Description

SYSTIMAX InstaPATCH Plus factory-terminated trunk cables are offered with a re-usable pulling grip. This detachable version can be easily removed by unzipping the sock and cutting a single plastic tie. The pulling grip can then be attached to another cable using a single plastic tie. The re-usable pulling grip provides a considerable cost savings by allowing the installer to order as little as one in ten of the trunk cables with pulling grips and reusing them.; SYSTIMAX also offers stand-alone pulling grip kits in four different sizes: one for 12 fibers, one for 24 fibers, one for 48 and 72 fibers, one for 96 and 144 fibers. The installer can order one pulling grip kit for every 5 or 10 cables instead of ordering all trunk cables with pulling grips installed.

Caractéristiques
  • Robust cable design
  • Complies with applicable standards
  • Provides very stable low temperature performance
  • Cable withstands typical installation forces with good safety margin
  • Reduces installation loads due to reduced weight and diameter
  • Provides performance equivalent to gel-filled cable designs
  • Improves network deployment speed for capturing revenues/starting services sooner
Spécifications
  • Compatible Cable Diameter: 1.8 in
  • Product Type: Pulling grip
  • Tensile Load, maximum: 75 lbf
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires