Select Country and Language Canada / French
Changer de pays
IPS-4000-EL1U-RAID | EXACQ

EXACQ | IPS-4000-EL1U-RAID | IP Camera Server: 4 TB, RAID, up to 24 IP Cameras, EL1U

  • Réf. fabricant IPS-4000-EL1U-RAID
  • PART #451060
Audio: YES
Capacity: 24 CHANNEL
Mount Type: RACK
Storage Capacity: 3 TERABYTES
Type: NVR
Description

The exacqVision EL-Series IP Servers are designed with low-cost, reliability, and ease-of-use in mind. Using compact chassis designs and cool-running processors, the EL-Series of IP servers enable quick and cost-effective deployment of exacqVision Pro or Start VMS software. All EL-Series IP Servers come with the operating system and the exacqVision application pre-configured on a solid-state flash drive for plug-and-play operation and reliability. Extremely low power consumption for energy efficienc y and cool operation is achieved through the use of Intel Atom(TM) processors. Performance series are also available using Intel Core(TM) i3 processors. There are three EL-Series IP models available: the compact Mini with a single, internal hard drive; the Toaster with dual removable hard drives, and the EL-IP with dual removable hard drives. The EL-Mini and EL-IP are available with low-power-consumption Atom processors or performance i3 processors All EL-Series systems come with a full three years hardware warranty and three years of exacqVision software Updates.

Must be a reseller to purchase this product.

This part has been discontinued by supplier.

Caractéristiques
  • Low-Cost A range of storage and configurability at low price points
  • High Reliability Fully functional Linux OS on a solid-state drive ensures unit keeps functioning and alerts you of hard drive failures
  • Configurable A variety of front-accessible removable drive bays allows for future expansion
  • Compact Chassis Small, energy-efficient, cool-running chassis
  • High Energy Efficiency Reduced energy footprint and lower lifetime operating cost through energy efficient design. Thermally-optimized chassis ensures cool operation and high reliability
  • High Performance Optimized application for the latest Intel Atom(TM) and Intel Core(TM) i3 microprocessors, providing high performance with low power consumption and heat generation
  • Intuitive exacqVision Software - All of the features of exacqVision are available on all EL-Series products. Use as inexpensive stand-alone systems, or as part of a large enterprise systems. EL-Series NVR Appliances are available with either exacqVision Pro or exacqVision Start VMS.
  • Cross-Platform Client View, search and administer with the exacqVision client software on Windows, Linux and Macintosh computers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires