Select Country and Language Canada / French
Changer de pays
IPS-RDPE-2 | PELCO

PELCO | IPS-RDPE-2 | Remote Data Port, 24 V AC, Environmental

  • Réf. fabricant IPS-RDPE-2
  • PART #264730
Device Type: MULTI CAMERA
Environment Type: INDOOR/OUTDOOR
Description

Pelco's remote monitor kit (IPS-RMK), remote data port (IPS-RDPE-2), and remote monitor cable (IPS-CABLE) are field service tools designed to assist in the installation and servicing of Spectra III SE/Spectra III, ExSite, Esprit, or any pan/tilt that uses Pelco's D protocol. Use these tools at the installation site to observe video, verify the operation of the PTZ controls, check the address and baud settings, and program the positioning system. Software upgrades* also can be performed with Spectra III SE/Spectra III domes.

Caractéristiques
  • Designed to Provide Ground Level, Local Interface to Spectra IV and ExSite/Esprit Series Systems When Using IPS-RMK or IPS-CABLE
  • Mounts to a Pole or Wall Near Positioning System
  • One Remote Data Port is Required Per Positioning System
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires