Select Country and Language Canada / French
Changer de pays
IPS02D2ICWIT | EXACQ

EXACQ | IPS02D2ICWIT | IP Camera, Mini Dome, Day/Night, Indoor, H.264/MJPEG, 1920 x 1080 Resolution, Motorized Varifocal 3 to 9 MM Lens, 24 VAC, PoE

  • Réf. fabricant IPS02D2ICWIT
  • PART #695818
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Superior Low Light Performance to See Important Details
  • Face Detection Enhancement to Automatically Increase Video Quality Around Detected Faces
  • Blur Detection to Alert Users When Camera Focus or Cleaning is Necessary
  • Quick and Easy Installation and Cnfiguration
  • One-Touch Focus and Motorized Zoom
  • Multiple Motorized Lens Options
  • Expanded Browser Support IE, Chrome, Firefox, Safari, Windows, MAC, Linux
  • Intelligent ROI-Based Compression for Bandwidth Management and Reduced Storage
  • Upto Five Individ Programmable Regions of Interest
  • Hybrid Streaming with Easily Accessible Analog Out
  • Operates in Extreme Temperatures as Low as -30 Deg C Operating Temperature on Poe (Outdoor Models)
  • Durable Enclosure Protects Against Vandalism, Water and Dust with I66 and IK10 Ratings
  • Edge Ready Support for Exacqvision Edge
  • ONVIF Compliant
  • ONVIF Compliant
Infos techniques et normes

UL, CSA 22.2, IEC, FCC, ICES-003/NMB-003, AS/NZS CISPR 22

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires