Select Country and Language Canada / French
Changer de pays
IPS04-010T-R4-RAID | EXACQ

EXACQ | IPS04-010T-R4-RAID | 4U A-Series Rack-mount IP Server - RAID-5 Storage, 4-channel IP Camera License, Expandable to 64 IP Cameras, 10,000 GB, 8,000 GB Available

  • Réf. fabricant IPS04-010T-R4-RAID
  • PART #550362
Audio: YES
Mount Type: RACK
Type: NVR
Description

RAID-5 Storage, pre-configured exacqVision client and server software, removable enterprise-class hard drives, Win 7 Pro OS, mouse, keyboard, universal power supply, DVD-RW, Gbit NIC. Redundant power supply optionally available.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • All-in-one solution - Video recording, web/mobile client hosting and local live video display from the same server
  • Network video recording servers- Record IP cameras and encoders, live and recorded video viewable through free exacqVision client application
  • Up to 64 IP cameras per server: Up to 64 IP cameras per server. Compatible with over 1800 IP camera models. Continuously record up to 550Mbps of video. Use our configuration calculator to find the perfect exacqVision server for your application
  • Enterprise class storage - Up to 32 TB of storage per server using continuous duty enterprise-class drives
  • Cross-compatible local, remote and mobile user interfaces - Access live and recorded video on multiple client PCs with free Windows, Mac or Linux client application, exacqVision web server application is pre-installed on the server to access video through a web browser or free mobile iPhone/iPad and Android apps
  • Professional chassis for all requirements- 2U and 4U rackmount chassis ideal for server rooms with optional rack-mounting kits
  • Unlimited scalability- Pre-loaded with exacqVision Professional Video Management System (VMS) software. Easily add additional IP camera licenses and change out cameras
  • Add unlimited additional servers for greater capacity or dispersed geographic location, manage individual systems from the same user interface or upgrade to exacqVision enterprise to easily manage multiple servers simultaneously
  • CPU upgrade option - Available CPU upgrade option increases local client and web server performance up to 100% and enables hosting of Certified Software Applications (CSA) such as video analytics or point-of-sale interfaces on exacqVision servers
  • CSAs are software developed by Exacq technology partners and tested by Exacq for reliable operation on exacqVision servers, save hardware costs, rack space, and support costs by loading multiple applications on one exacqVision server
  • Update client, server and web server software with the latest exacqVision software features at no additional cost during the 3-year SSA period
Spécifications
  • 4U IP Camera Server
  • Hard Drive: 8 TB
  • Maximum IP Cameras: Expandable to 64 Cameras Per Server (Data Rate Dependent)
  • Included IP Licenses: 4
  • Pre-Loaded VMS Software: exacqVision Professional (Standard), exacqVision Enterprise Server (Optional)
  • Typical Video Storage Rate: 300 Mbps
  • Local Client Display Rate: 450/750 fps (Windows, Standard/Optional CPU)
  • Maximum Hard Drives: 8 TB
  • Maximum Storage: 32 TB
  • Monitor Output: 1 DVI-I, 1 DVI-D, 1 Display Port, Maximum 2 Simultaneous Monitors
  • Operating System: Windows 7 64 Bits, Windows 2008 R2 (Optional)
  • Operating System Drive: HD (Windows), 64 GB SSD (Optional)
  • Processor: Gen 3 Intel i3 (Standard), Intel Core i5 or i7 (Optional)
  • RAM: 4 GB (Standard), 8 GB (Optional)
  • NIC: 2 (Standard), 4 (Optional)
  • USB Ports: 6 x USB 2.0, 2 x USB 3.0
  • DVD/CD RW: Included
  • Audio Outputs: 1
  • Keyboard and Mouse: Included
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Supply: Single (Dual Optional)
  • Power And Heat: 240 Watt/790 BTU/Hour Maximum; 140 Watt/470 BTU/Hour Typical
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Server Revision: G1
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Dimension: 28.000 Inch Length x 16.750 Inch Width x 7.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires