Select Country and Language Canada / French
Changer de pays
IPSXM-7 | PELCO

PELCO | IPSXM-7 | Exsite Explosion Proof Camera Systems: 100-240 V AC Power Module

  • Réf. fabricant IPSXM-7
  • PART #411866
Environment Type: INDOOR
Special Property: EXPLOSION-PROOF
Type: POWER SUPPLY
Voltage/Current Type: 100 VAC
Description

ExSite Explosion proof 100-240 V AC power module.

Must be a reseller to purchase this product

Caractéristiques
  • Electropolished 316L Stainless Steel Construction
  • Upright or Inverted Operation
  • Receiver, Pan/ Tilt, and Enclosure with an Integrated Optics Package (IOP)
  • 2 Autofocus, High Resolution Integrated Optic Packages - 23X Day/Night, 80X Wide Dynamic Range, otion Detection, and 540 TVL Horizontal Resolution - Color 22X EXview HAD
  • Multilingual On-Screen Menus
  • Password Protection
  • Configurable Camera Settings
  • On-Screen Compass, Tilt, and Zoom Display
  • Variable Speed Pan: 0.1 to 40/second with ProportionPan
  • 360 Continuous Pan Rotation
  • Tilt Range of +90 to -90 from Horizontal
  • Preset Positioning, Patterns, Multiple Scan Modes
  • Designed for Minimal Maintenance
  • Built-in System Memory
  • Software Update and Setup Through Remote Data Port (IPS-RDPE-2)
  • Prd Protection to Prevent Unauthorized Changes to the System
  • On-Board Connector for - Pelco VC-UTP Video Converter - Pelco TXB Series Translator Boards for Use with Hernis and Other Protocols - Pelco FS85011A and Third-Party Fiber Optic Transmitters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires