Select Country and Language Canada / French
Changer de pays
IPSXM3036-2 | PELCO

PELCO | IPSXM3036-2 | ExSite Explosionproof Pan/Tilt System, 24 V AC, Day/Night, 36x Optical and 10x Digital Zoom, 470 Line Color Camera, Low Light, NTSC

  • Réf. fabricant IPSXM3036-2
  • PART #560450
Environment: OUTDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 470 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product

Caractéristiques
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • H.264, MPEG-4, and MJPEG Compression
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, RTSP, NTP, IPv4, SNMP, QoS, HTTP, HTTPS, LDAP (client), SSH, SSL, SMTP, FTP, mDNS (Bonjour), and 802.1x (EAP)
  • Electropolished 316L Stainless Steel Construction
  • Upright or Inverted Operation
  • 2 Autofocus, High Resolution Integrated Optic Options
  • Multilingual On-Screen Menus
  • Password Protection
  • Configurable Camera ings
  • On-Screen Compass, Tilt, and Zoom Display
  • Variable Speed Pan: 0.1 to 40/Second with Proportional Pan
  • 360 Continuous Pan Rotation
  • Tilt Range of +90 to -90 from Horizontal
  • Preset Positioning, Patterns, Multiple Scan Modes
  • Up to 2 Simultaneoideo Streams
  • Web Viewing, up to 16 Cameras Simultaneously
  • Open IP Standards
  • ONVIF v1.02 Conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires