Select Country and Language Canada / French
Changer de pays

PELCO | IPSXMPT31 | Exsite Explosion Proof Camera Systems: Pan/Tilt with Integrated Enclosure and Wiper

  • Réf. fabricant IPSXMPT31
  • PART #411867
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
Position Type: FIXED
Signal Process: ANALOG

ExSite Explosion proof Pan/Tilt with Integrated Enclosure, with Wiper

Must be a reseller to purchase this product

  • For Use in a Variety of Harsh and/or Hazardous Environments, including Marine Environments
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • Electropolished 316L Stainless Steel Construction
  • Upright or Inverted Operation
  • Both Fixed andan/Tilt Options
  • Autofocus, High Resolution Integrated Optics Package (IOP) with 36X Day/Night, Motion Detection, and 540 TVL Horizontal Resolution
  • Multilingual On-Screen Menus
  • Password Protection
  • Web Interface for Camera Configuration
  • H.264, MPEG-4,d MJPEG Compression
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, RTSP, NTP, IPv4, SNMP, QoS, HTTP, HTTPS, LDAP (client), SSH, SSL, SMTP, FTP, mDNS (Bonjour), and 802.1x (EAP)
  • Up to 2 Simultaneous Video Streams
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires