Select Country and Language Canada / French
Changer de pays
IPZ08-24TB-R2-RAID-L | EXACQ

EXACQ | IPZ08-24TB-R2-RAID-L | IP Camera Server 24 TB, RAID, NVR, IPS Z-Series, 2U, Linux

  • Réf. fabricant IPZ08-24TB-R2-RAID-L
  • PART #498249
Audio: NO
Type: HVR
Description

The exacqVision 2U rack-mount IP Server is a system that provides complete video management utilizing today's latest IP video surveillance cameras on an enterprise-class chassis. The system comes pre-configured with the exacqVision VMS Server and clien t software. The powerful, yet easy-to-operate client user interface installs on any standard computer running Windows, Linux or Mac OS X and can connect to multiple exacqVision Hybrid (analog and IP cameras) and IP Camera Servers creating a virtually u nlimited amount of cameras and protection. Video from all exacqVision systems can also be accessed with web browsers and mobile devices with access to the Internet. Each 2U rack-mount IP Server can be easily expanded from 1 to up to 64 IP cameras.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Highly configurable 2U rackmount chassis
  • 16, 32, 48 or 64 analog inputs + 8 IP camera inputs included
  • Expandable up to 128 IP camera inputs in addition to analog inputs
  • From 6 TB to 28 TB storage
  • Dual Gb NIC, server-class removable hard drives
  • Universal power supply
  • Unlimited client licenses
  • Three-year warranty and software updates
Spécifications
  • 2U IP Camera Server With 8 IP Licenses
  • Hard Drive: 22 TB
  • Maximum IP Cameras: Expandable to 128 Cameras Per Server (Data Rate Dependent)
  • Included IP Licenses: 8 Licenses Included
  • Pre-Loaded VMS Software: exacqVision Professional (Standard), exacqVision Enterprise (Optional)
  • Typical Video Storage Rate: 550 Mbps
  • Local Client Display Rate: 700 fps
  • Server Operating System: Linux Ubuntu 10.04 (Kernel 3.0)
  • Operating System Drive: 60 GB SSD
  • Maximum Hard Drives: 8 TB
  • Maximum Storage: 32 TB RAID-5
  • CPU: Gen 3 Intel Core i7 (Standard), Gen 3 Intel Xeon E3 (Optional)
  • RAM: 8 GB
  • NIC: 2 x1 Gbps (Standard), 4 x 1 Gbps (Optional)
  • USB Ports: 8 USB (2 Front, 6 Rear)
  • Monitor Output: 1 DVI-I, 1 DVI-D, 1 Display Port, Maximum 2 Simultaneous Monitors
  • DVD/CD RW: Included
  • Keyboard and Mouse: Included
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Supply: Dual Hot Swappable
  • Power And Heat: 240 Watt/790 BTU/Hour Maximum; 170 Watt/570 BTU/Hour Typical
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Server Revision: D1
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Dimension: 27.000 Inch Length x 16.875 Inch Width x 3.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires