Select Country and Language Canada / French
Changer de pays
IPZ08-36TB-R3-RAID-L | EXACQ

EXACQ | IPZ08-36TB-R3-RAID-L | IP Camera Server 36 TB, RAID, NVR, IPS Z-Series, 3U, Linux

  • Réf. fabricant IPZ08-36TB-R3-RAID-L
  • PART #498257
Audio: NO
Type: HVR
Description

The exacqVision 3U rack-mount server provides seamless integration and recording of both analog and IP video surveillance cameras on a highly-configurable 3U rack-mount enterprise-class chassis. The powerful, yet easy to operate client user interface i nstalls on any standard computer running Windows, Linux or Mac OS X and can connect to multiple exacqVision Hybrid and IP camera servers creating a virtually unlimited amount of cameras and protection.

Must be a reseller to purchase this product

Th part has been discontinued by supplier.

Caractéristiques
  • Highly configurable 3U rackmount chassis
  • 16, 32, 48 or 64 analog inputs + 8 IP camera inputs included
  • Expandable up to 64 IP camera inputs in addition to analog inputs
  • From 12 TB to 56 TB storage
  • Dual Gb NIC, server-class removable hard drives
  • Universal power supply
  • Unlimited client licenses
  • Three-year warranty and software updates
Spécifications
  • 3U IP Camera Server With 8 IP Licenses
  • Hard Drive: 32 TB
  • Maximum IP Cameras: Expandable to 128 Cameras Per Server (Data Rate Dependent)
  • Included IP Licenses: 8 Licenses Included
  • Alarm Inputs: 8
  • Alarm Outputs: 3 TTL And 1 Relay
  • Pre-Loaded VMS Software: exacqVision Professional (Standard), exacqVision Enterprise (Optional)
  • Typical Video Storage Rate: 650 Mbps
  • Local Client Display Rate: 700 fps
  • Server Operating System: Linux Ubuntu 10.04 (Kernel 3.0)
  • Operating System Drive: 60 GB SSD
  • Maximum Hard Drives: 16 TB
  • Maximum Storage: 64 TB RAID-6
  • CPU: Gen 3 Intel Core i7 (Standard), Gen 3 Intel Xeon E3 (Optional)
  • RAM: 8 GB
  • NIC: 2 x1 Gbps (Standard), 4 x 1 Gbps (Optional)
  • USB Ports: 8 USB (2 Front, 6 Rear)
  • Monitor Output: 1 DVI-I, 1 DVI-D, 1 Display Port, Maximum 2 Simultaneous Monitors
  • DVD/CD RW: Included
  • Keyboard and Mouse: Included
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Supply: Dual Hot Swappable
  • Power And Heat: 340 Watt/1140 BTU/Hour Maximum; 180 Watt/610 BTU/Hour Typical
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Server Revision: D1
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Dimension: 26.500 Inch Length x 16.875 Inch Width x 5.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires