Select Country and Language Canada / French
Changer de pays
IR20024 | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | IR20024 | Indoor/Outdoor 24 V AC Infrared LED Illuminator, 24 V AC

  • Réf. fabricant IR20024
  • PART #553523
Duty Rating: LIGHT
Environment Type: IN/OUT
Type: IR ILLUMINATOR
Voltage/Current Type: 24 VAC
Caractéristiques
  • 48 powerful infrared LEDs
  • Indoor/outdoor infrared illuminator ideal for low-light or near total darkness applications
  • Offers a 40 ft. range and 30º horizontal / vertical dispersion angle
  • Illuminator is housed in heavy-duty aluminum
  • IR200 includes a 1 V AC power cord / IR20024 does not include power cord
  • Mounting bracket included with both versions
  • Weather-resistant operation
  • IP67 compliant
Spécifications
  • Indoor/Outdoor Infrared LED Illuminator
  • Number Of IR LEDs: 48
  • IR Range: 40 ft Range and 30 Degree Horizontal / Vertical Angle Dispersion (Depending on Scene Reflection)
  • IR LED Wavelength: 850 nm
  • Minimum Illumination: 0.00 Lux
  • Housing: Heavy Duty Aluminum
  • Mounting: Mounting Bracket Included
  • Power Supply: 24 Volt AC (Power Supply Not Included)
  • Dimension: 6.500 Inch Length x 3.500 Inch Width x 4.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires