Select Country and Language Canada / French
Changer de pays
IS1000 | TRIPP LITE

TRIPP LITE | IS1000 | Tripp Lite Isolator series isolation transformer-based power conditioners offer complete line isolation, continuous noise filtering and enhanced common mode surge suppression

  • Réf. fabricant IS1000
  • PART #640226
Size: 1000
Description

Get complete protection for sensitive devices and prevent power disruption with Tripp Lite's Isolator IS1000 Isolation Transformer. Featuring an internal isolation transformer with Faraday Shield, the IS1000 completely isolates equipment from line noise that can cause incremental but devastating equipment damage. Its 680-joule surge suppression rating protects equipment from surges and spikes caused by utility power disruptions and the operation of nearby equipment on the same circuit. Its 6-ft. power cord allows for flexibility during installation, while its built-in circuit breaker prevents dangerous circuit overloads. Its 1000-watt capacity allows it to be used with a variety of sensitive equipment. Its 4 widely spaced NEMA 5-15R outlets accommodate bulky transformers, and its lighted power switch offers convenient, one-touch power control. For peace of mind, the IS1000 features a rugged, all-metal housing and comes with a 2-year warranty.

Caractéristiques
  • Provides battery-derived AC output during blackouts and brownouts
Applications

Neutral to ground bonding at the secondary eliminates common mode noise and provides an isolated ground reference for sensitive equipment

Spécifications
  • Isolation transformer with Faraday Shield offers 100% isolation from the input AC line
Infos techniques et normes

900VA/480W power handling ability supports a variety of PCs, workstations and other sensitive electronics

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires