Select Country and Language Canada / French
Changer de pays
IS-WEBCARD | VERTIV

VERTIV | IS-WEBCARD | Liebert IS-WEBCARD - 10/100 Mb Ethernet SNMPWEBCARD, with MIB and configuration cable

  • Réf. fabricant IS-WEBCARD
  • PART #371870
Description

Liebert IntelliSlot Web Card family delivers SNMP, Telnet and web-management capability for enhanced communications and control of Liebert UPS, power management or precision cooling systems. Effective data center monitoring is provided by a wide range of operating parameters, alarms and notifications; transmitting data over the network.
Liebert IntelliSlot Web Card (formerly Liebert OpenComms Web Card and Liebert OpenComms NIC Card) delivers SNMP and Web management to a Liebert UPS, power management or precision cooling system connected to any 10- or 100-Mbit Ethernet network. The interface provides for remote web or in-the-field firmware upgrade. Alarms and parameters are transmitted over the network using SNMP, email, and SMS text. In addition, Liebert IntelliSlot Web Card w/Adapter supports Modbus.

Caractéristiques
  • Liebert IntelliSlot Web Card is compatible with the Liebert PowerSure PSI line-interactive UPS, Liebert GXT on-line UPS, Liebert GXT 6 & 10kVA on-line UPS, Liebert GXT 2U on-line UPS and Liebert Nfinity on-line UPS.
  • Liebert IntelliSlot Web Card LB is compatible with Liebert NX on-line UPS and Liebert Hinet on-line UPS.
  • Liebert IntelliSlot Web Card LBDS is compatible with Liebert DS and Liebert XDF precision cooling systems.
  • Liebert IntelliSlot Web/485 Card ADPT is compatible with Liebert power, UPS and precision cooling systems that are not equipped with an IntelliSlot port.
  • Liebert IntelliSlot 485 NXL card is compatible with Liebert NXL on-line UPS.
  • Liebert IntelliSlot Web Card L card is compatible with Liebert iCOM v.4 for all Liebert XDP iCOM, Liebert CRV and FW - PA1.04.033.STD or later for the Liebert DS, Liebert Challenger, and Liebert Deluxe.
  • Liebert IntelliSlot Web Card IPBML is compatible with Liebert iCOM v.4 for all Liebert XDP iCOM, Liebert CRV and FW - PA1.04.033.STD or later for the Liebert DS, Liebert Challenger, and Liebert Deluxe.
  • Liebert IntelliSlot Web Card S is compatible with Liebert PPC.
  • Liebert IntelliSlot Web Card IPBMS is compatible with Liebert PPC.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires