Select Country and Language Canada / French
Changer de pays
IS20-CHV10F | PELCO

PELCO | IS20-CHV10F | IS20 / IS21 Indoor Mini Dome

  • Réf. fabricant IS20-CHV10F
  • PART #CS486482
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

Camclosure 2 establishes a new benchmark in the Pelco Analog Camera Product offer, delivering to the video security marketplace a robust solution for optimal results in any application. From superior low-light performance to Super Dynamic 5 (SD5) technology, Camclosure 2 provides the best resolution even in the most challenging environments.

Caractéristiques
  • Fully-Integrated Indoor Enclosure with Camera and Lens
  • 3 Camera Options:
  • Super Dynamic 5 (SD5) (TM) Day/Night Wide Dynamic Range
  • Day/Night High Resolution
  • High Resolution Color
  • Vari-focal Lens
  • Shipped Completely Assembled, Easy to Install
  • 12 V DC V AC Operation, Autosensing
  • Manual, 3-Axis (Pan/Tilt/Rotation) Positioning Allows Adjustment for Optimum Camera Rotation and Placement
  • Service Connector for Video Output
  • Available in Surface or Flush Mount Models, and with Smoked or Clear Domes
  • Optial UTP Capability for Lower Cable Costs, Easier Installation and Extended Cable Runs
Spécifications
  • Color NTSC Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires