Select Country and Language Canada / French
Changer de pays
IS20-WM | PELCO

PELCO | IS20-WM | Camclosure 2 IS2X Series Indoor Wall Mount for IX2X Channel and Day/Night, Cameras

  • Réf. fabricant IS20-WM
  • PART #442347
Environment Type: INDOOR
Mounting Type: WALL
Type: MOUNT
Description

Camclosure 2 IS2X Series Indoor Wall Mount for IX2X Ch and DN Cameras

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Specifically Designed to Compliment All Camclosure 2 Series Camera Systems
  • Indoor and Outdoor Use
  • Pendant Options for All Models
  • Durable Aluminum Construction on IS50/IS51 Series Models
  • IS50/IS51 Series is Compatible with Many Pelco Mounts
  • Integrateall Mounts in IS20/IS21 Series
  • Flush Mount Kits Available for All Models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires