Select Country and Language Canada / French
Changer de pays
IS250HG | TRIPP LITE

TRIPP LITE | IS250HG | Isolation Transformer - Medical Grade line noise reduction and spike suppression, 250W, 2 outlets, 6 ft. power cord, Hospital-grade plug and receptacles

  • Réf. fabricant IS250HG
  • PART #381577
Number of Outlets: 2
Description

IS250HG includes 2 NEMA5-15R hospital-grade output receptacles, a 6-ft. power cord, hospital-grade input plug, circuit breaker overload protection, and lighted power switch. Rugged all-metal unit housing; ships ready for placement in any industrial, medical, office or network environment. 2-year warranty. Isolator Series UL60601-1 Listed Medical Grade Isolation Transformers offer line isolation, continuous noise filtering and enhanced common mode surge suppression. An internal low-impedance isolation transformer component offers 100% isolation from the input AC line. Full UL60601-1 medical-grade listing with hospital-grade plug and outlet receptacles makes Isolator medical-grade transformers ideal for protection of sensitive electronic equipment in patient-care areas. Faraday shield reduces the cumulative leakage current of the Isolator and connected equipment to levels less than 100 microamps.

Caractéristiques
  • The IS250HG medical grade isolation transformer offers line isolation, continuous noise filtering and enhanced common mode surge suppression
  • Internal low-impedance isolation transformer with Faraday shield offers 100% isolation from the input AC line
  • Full UL60601-1 medical-grade listing with hospital-grade plug and outlet receptacles; ideal for the protection of sensitive electronic equipment in patient-care areas
  • Reduces the cumulative leakage current of the Isolator and connected equipment to levels less than 100 uA
  • Secondary neutral to ground bonding eliminates common mode noise, providing an isolated ground reference for sensitive equipment
  • Serves as an inexpensive alternative to dedicated circuits and site electrical upgrades
  • Removes EMI/RFI noise, utility switching transients, load-generated harmonics and ground loops
  • Additional surge suppression components placed at the line input and output combined with full line isolation provide continuous filtering of a full range of power line noise in all modes
  • Active transformer filtering offers continuous common-mode noise rejection with no wearable parts; unique ability to reduce surges in the worst of power environments to harmless levels
  • Reduces 6000 Volt IEEE587 Cat A and B ring wave and combination wave test surges to only 0.5 Volt common mode
  • Includes 2 widely spaced NEMA 5-15R hospital-grade output receptacles, a 6 ft power cord, hospital-grade input plug, circuit breaker overload protection and lighted power switch
  • Rugged all-metal unit housing; ships ready for upright tower placement in any industrial, medical, office or network environment
  • Package Includes: IS250HG Isolation Transformer; Instruction Manual With Warranty Information
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires