Select Country and Language Canada / French
Changer de pays
IS51-CHV10F | PELCO

PELCO | IS51-CHV10F | Camclosure 2 IS51 Series Analog Cameras: Environmental Fixed Dome Camera, Flush Mount, Color, High Resolution, NTSC, 2.8-10 mm Lens, Clear Dome

  • Réf. fabricant IS51-CHV10F
  • PART #442345
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

Camclosure 2 IS5X Series Environmental Flush mount Color High-Res NTSC Fixed Dome Camera 2.8-10mm lens with Clear Dome - Sell In Non CE Countries Only

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggest replacement.

Caractéristiques
  • Vandal-Resistant Heavy Duty Outdoor Enclosure with Camera and Lens
  • 3 Camera Options - Super Dynamic 5 (SD5) Day/Night Wide Dynamic Range (WDR) - Day/Night High Resolution - High Resolution Color
  • vari-focal Lens
  • Shipped Completely Assembled, Easy to Intal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires