Select Country and Language Canada / French
Changer de pays
ISC-BDL2-WP6G | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ISC-BDL2-WP6G | Blue Line Gen 2 Tritech 20 ft. by 20 ft. pet friendly selectable

  • Réf. fabricant ISC-BDL2-WP6G
  • PART #449403
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 9 TO 15 VDC
Product Type: ALARM KIT
Sales Category: ELECTRIC DEVICE
Description

The Blue Line Gen2 Series of Motion Detectors use a combination of passive infrared (PIR) and microwave detection technologies with advanced signal processing. The pet-friendly (-WP) models generate alarms for human intruders without generating false alarms for pets. These small unobtrusive detectors are simple to install and do not need field adjustments.

Must be a reseller to purchase this product

Caractéristiques
  • Pet-friendly selectable model available
  • Dynamic Temperature Compensaton
  • Microwave Noise Adaptive processing-reduce false alarms
  • Wall to wall 40ft. coverage area
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires