Select Country and Language Canada / French
Changer de pays
ISC-PDL1-WC30G | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ISC-PDL1-WC30G | Professional Series Tri-Tech Curtain Detector (30 m,10.525 GHz)

  • Réf. fabricant ISC-PDL1-WC30G
  • PART #449452
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 9 TO 15 VDC
Product Type: ALARM KIT
Sales Category: ELECTRIC DEVICE
Description

The Professional Series TriTech Curtain Detectors are exceptionally suited for commercial indoor applications. Sensor data fusion technology ensures that the detector sends alarm conditions based on precise information. The powerful combination of unique features in the Professional Series delivers superior catch performance and virtually eliminates false alarms. The self-locking two-piece enclosure, built-in bubble level, flexible mounting height, and three optional mounting brackets simplify installation and reduce service time.

Must be a reseller to purchase this product

Caractéristiques
  • 30 m (100 ft) x 2.6 m (8.5 ft)
  • 2.1 m to 3 m (7 ft to 10 ft) mounting height, no adjustments required, optional lookdown masking
  • EN50131-2-4 Grade 2 compliant
  • Sensor data fusion technology
  • Range adaptive radar and active white light suppression
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires