Select Country and Language Canada / French
Changer de pays
ISH-12SPT | CORNING

CORNING | ISH-12SPT | Industrial Splice Housing (ISH), accepts up to (12) Type 2S splice trays

  • Réf. fabricant ISH-12SPT
  • PART #394415
Type: CLOSURES
Description

Corning Cable Systems Industrial Splice Housing (ISH) is ideal for manufacturing and industrial applications. The housing is finished with a baked on silver-gray powder-coat finish and may be used indoors or outdoors. Wall-mountable for transition splicing between cable at building entrance or pigtail splicing, the ISH provides storage and protection of fiber splices in individually accessible trays. The units have a padlockable outer door. The ISH is designed to accommodate conduit fittings with the provided plugs and reduction washer, and it accepts standard LANscape Solutions splice trays. The industrial splice housing is also compatible with Corning Cable Systems Industrial Connector Housings ICH-02P-IND, ICH-06P-IND and ICH-12P-IND.

Caractéristiques
  • NEMA 250-1997 3S and IP64, 65, 66, 67 and 69k tested
  • Accepts standard LANscape Solutions splice trays
  • Keyhole mounting holes speed installation
  • Padlockable with user-supplied padlock for secured access
  • Reliability in harsh environments
Applications

Enterprise Networks

Spécifications
  • Mounting Type: Wall-Mountable
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Type: ISH
  • Splice Tray Options: Up to (12) category 2S splice trays
  • Dimensions (HxWxD) (Metric-cm): 40.1x50.8x15.2 cm
  • Dimensions (HxWxD) (US): 16x20x6 in
Infos techniques et normes

Design and Test Criteria: NEMA 250-1997 3S and IP64, 65, 66, 67 and 69k tested

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires