Select Country and Language Canada / French
Changer de pays
ISOBAR12/20 UL | TRIPP LITE

TRIPP LITE | ISOBAR12/20 UL | Isobar Surge Protector Rackmount Metal 12 Outlet 15ft Cord 1U RM 3840 Joules Black

  • Réf. fabricant ISOBAR12/20 UL
  • PART #361393
Number of Outlets: 12
Type: STAND ALONE PDU
Description

Tripp Lite's IBAR12/20ULTRA offers network-grade surge and noise suppression in a versatile all-metal multi-mount cabinet with NEMA 5-20P input plug and 20 amp capacity. Detachable mounting flanges are configurable for rackmount, wallmount and under-counter installation, using only 1 rack space (1U) when installed in any 19 inch EIA standard rack. Features network grade AC surge suppression with EMI/RFI noise filtering. Outlets are arranged in exclusive isolated filter banks to limit noise interaction among connected items. Includes 12 outlets (2 front mounted 15 amp / 10 rear mounted 20 amp), 15 ft AC power cord and guarded power switch to reduce the risk of accidental shutoff. Diagnostic LEDs indicate AC present, line fault and protection status.

Caractéristiques
  • Versatile all-metal cabinet with detachable mounting flanges allows rackmount, wallmount, undercounter and other creative mounting options
  • Uses one rack space (1U) in standard 19 inch rack ("zero U" mounting possible in many racks)
  • 3840 joules/96,000 amp network grade AC surge suppression
  • EMI/RFI filtering
  • 12 outlets (2 front mounted 15 amp/10 rear mounted 20 amp)
  • Outlets are arranged in exclusive isolated filter banks to limit noise interaction with connected items
  • 15 foot AC cord with NEMA5-20P straight-in plug connection
  • Diagnostic LEDs confirm AC Present (green), Line Fault (red) and Protected (green)
  • Lighted power switch confirms power on/off status
  • Snap-in switch guard prevents accidental turn off
  • 20 amp capacity with circuit breaker
  • 120V AC, 50/60 Hz electrical compatibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires