Select Country and Language Canada / French
Changer de pays
ISOBAR12 ULTRA | TRIPP LITE

TRIPP LITE | ISOBAR12 ULTRA | Tripp Lite's ISOBAR is the world's number one selling premium protector series with more than 18 million satisfied customers and a safety-tested history of 20+ years.

  • Réf. fabricant ISOBAR12 ULTRA
  • PART #640229
Number of Outlets: 12
Type: STAND ALONE PDU
Description

Tripp Lite's ISOBAR12ULTRA offers network-grade surge and noise suppression in a versatile all-metal multi-mount cabinet. Detachable mounting flanges are configurable for rack mount, wall mount and under-counter installation. Uses only 1 rack space (1U ) when installed in any 19 inch EIA standard rack. Features the highest level of AC surge and EMI/RFI noise suppression of all Tripp Lite rackmount surge protectors. Outlets are arranged in exclusive isolated filter banks to limit noise interaction amo ng connected items. Includes 12 outlets (2 front/10 rear), 15 ft AC power cord and guarded power switch to reduce the risk of accidental shutoff. Diagnostic LEDs indicate AC present, line fault and protection status. $25,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only) coverage.PLUG/OUTLETS: Input: NEMA 5-15P/Output: 12 NEMA5-15R (2 front & 10 rear)ELECTRICAL: 120V AC, 50/60Hz, 15A (Requires NEMA 5-15R wall receptacle)FORMAT: Supports 19 in. rack mount (uses 1 rack space/1U), wal l mount, under-counter and more

Caractéristiques
  • Isolation transformer design serves as an inexpensive alternative to the installation of dedicated circuits and site electrical upgrades
Applications

12 NEMA5-15R output receptacles (2 front/10 rear)

Spécifications
  • Uses one rack space (1U) in standard 19 inch rack ("zero U" mounting possible in many racks) 3840 joules/96,000 amp network-grade AC surge suppression with EMI/RFI filtering
Infos techniques et normes

Removes EMI/RFI noise, utility switching transients, background spikes and power problems generated by other on-site loads, utility grid-switching and lightning related surges

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires