Select Country and Language Canada / French
Changer de pays
ISOBAR6DBS | TRIPP LITE

TRIPP LITE | ISOBAR6DBS | Isobar Surge Protector Metal RJ11 Coax 6 Outlet 6ft Cord 2850 Joules Black

  • Réf. fabricant ISOBAR6DBS
  • PART #381592
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's ISOBAR6 dBS Isobar Home/Business Theater Surge Suppressor provides premium protection--2850 joules--stopping damaging surges and filtering disruptive line noise so components perform at their peak! You can see and hear the difference: shar per, crisper video; deeper, fuller audio and longer component life spans. Perfect for small-to-medium home/business theater installations: high-definition TVs, satellite and A/V receivers, DVD/CD players and more. Exclusive Isolated Filter Banks elimin ate noise interference between components. 6 outlets (with transformer spacing and plug-in safety covers), 2-line 2.2 GHz gold coaxial protection and 1-line tel/modem protection safeguard an entire home/business theater system. Includes all-metal housi ng, three diagnostic LEDs, 6-ft. cord with a right-angle plug, 6-ft. coaxial cable and 6-ft. phone cord.

Caractéristiques
  • 2850 joules surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • Isolated Filter Banks eliminate interference between connected c omponents
  • All-metal housing safely withstands the strongest surges
  • 6 surge-protected NEMA 5-15R AC outlets safeguard an entire home/business theater system
  • Widely spaced outlets accommodate up to 3 transformers
  • Four plug-in safety covers protect agait accidental contact
  • 2 sets of 2.2GHz gold coaxial protection to safeguard components on cable, satellite or antenna line (includes 6-ft gold coax cable)
  • 1-line tel/modem surge protection (with included 6-ft. phone cord) safeguards personal video recorders (PVRs) on a single dial-up line.
  • 6-ft. cord with right-angle NEMA 5-15P plug provides convenient location anywhere within a home/business theater system
  • 3 diagnostic LEDs alert user to protection, line power and fault status
  • Keyhole slots provideconvenient wall or cabinet mounting
  • Illuminated master switch provides one-touch power control over all components. Circuit breaker protects against dangerous system overload
  • All-metal housing (black) stands up to the most demanding environments
  • UL an cUL Listed
Spécifications
  • Surge Suppressor
  • Frequency Compatibility: 50/60 Hz
  • Output: 1440 Watt
  • Circuit Breaker (Amp): 12 Amp
  • Transformer Accommodation: 3 Transformers
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 120 Volt (110 - 125 Volt)
  • Input Connection Type: NEMA 5-15P
  • Input Plug Features: Space-Saving Right Angle Input Plug
  • Input Cord Length: 1.8 m (6 ft)
  • Input Cord Gauge Type: 14 Gauge, SJT
  • Voltage Compatibility: 120 Volt AC
  • Maximum Surge Current: 135000 Amp
  • Switches: Combination AC Circuit Breaker And Two Position Red Illuminated On/Off Power Switch
  • Diagnostic LEDs: Protection Present (Green), Line Fault (Red) And Line OK (Green)
  • AC Suppression Joule Rating: 2850 Joule
  • AC Suppression Response Time: NM = 0 ns, CM = <1 ns
  • Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
  • Clamping Voltage: 140 Volt RMS
  • UL1449 Let Through Rating: 330 Volt
  • EMI/RFI Filtering: Upto 40 dB/40-80 dB
  • Telephone/DSL Protection: Yes
  • Telephone/DSL Protection Details: 1 Line
  • Cable (Coax) Protection: Yes
  • Cable (Coax) Protection Details: 2 Line
  • Network (Ethernet) Protection: No
  • Unit Dimensions (HxWxD): 2.5 Inch x 9 Inch x 3.5 Inch (6.35 cm x 22.9 cm x 8.9 cm)
  • Unit Weight: 2.8 lb (1.27 kg)
  • Material Of Construction: Metal
  • Integrated Keyhole Mounting Tabs: Keyhole Mounting Slots Allow Desk or Wall Mounting
  • Housing Color: Black
  • Receptacle Color: Black
  • Color (AC Line Cord): Black
  • Outlets Measurement (Center to Center): Distance Between Horizontal Outlets = 39.45 mm, Distance Between Vertical Outlets = 39.30 mm
  • Keyhole Slot Mounting Measurement (Center to Center): Distance Between Horizontal Tabs = 210.79 mm, Distance Between Vertical Tabs = 58.17 mm
  • Right-Angle Plug: Yes
  • Output Receptacle: (6) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires