Select Country and Language Canada / French
Changer de pays
ISOTEL | TRIPP LITE

TRIPP LITE | ISOTEL | Isobar Surge Protector Metal RJ11 4 Outlet 6ft Cord 2700 Joules White

  • Réf. fabricant ISOTEL
  • PART #381599
Number of Outlets: 4
Type: STAND ALONE PDU
Description

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 18 million satisfied customers, the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near indestructible all-metal case, unique noise filtration system and built-in single line phone suppression for modems, the Isobar/Isotel series offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A B specifi cations and reducing 6,000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isola ted filter banks that remove EMI/RFI interference, even noise generated by other pieces of connected equipment. ISOTEL offers 4 outlets arranged in two filter banks to prevent system crashes, reboots and performance problems common as noisy system peri pherals are powered off and on. Surge suppression rated at 2700 joules/92,000 amps offers network-grade protection. Widely spaced NEMA 5-15 outlets accommodate up to 4 large transformer plugs without blocking outlets. Pair of RJ11 jacks offer single ph one line surge suppression for modems, fax machines and cordless phones. Includes 6 foot AC line cord with space-saving angled input plug and keyhole mounting tabs.PLUG/OUTLETS: Input: NEMA 5-15P/Output: 4 NEMA5-15R/6-ft. AC line cordELECTRICAL: 120V A C, 50/60 Hz (Requires NEMA 5-15R wall receptacle)SUPPRESSION: AC: 140V RMS Clamping/2700 joules/92,000 amps PHONE: Single line protection starts at 260V

Caractéristiques
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions, exceeding IEEE category A&B specifications and reducing 6,000V test surges to harmless levels less than 35 volts
  • Multi-component suppression circuits co mbine toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise from other pieces of connected equipment
  • Single phone li ne surge suppression protects modems, fax machines and cordless phones (2 wire, single line, RJ11 jacks)
  • 4 outlets arranged in two filter banks prevent system crashes, reboots and performance problems common as noisy peripherals are powered off and on
  • Network grade surge suppression rated at 3330 joules/92,000 amps
  • Widely spaced outlets accommodate up to 4 large transformer plugs without blocking outlets
  • Lighted power switch with integrated 12 amp circuit breaker offers power control and overload protection
  • 6 foot AC line cord with space-saving angled input plug
  • Keyhole mounting tabs allow permanent installation
  • 120V AC, 50/60 Hz electrical compatibility
  • UL1449 listed - surge suppression (330V let-through), UL1283 listed - EMI protection, UL136listed - power tap, UL497A listed - communications suppression, cUL approved to Canadian standards, Complies with part 68 - FCC rules
Spécifications
  • Surge Suppressor
  • Frequency Compatibility: 50/60 Hz
  • Output: 1440 Watt
  • Circuit Breaker (Amp): 12 Amp
  • Transformer Accommodation: Supports Upto 2 Large Transformer Plug Accessories Without Covering Remaining Outlets
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 120 Volt (110 - 125 Volt)
  • Input Connection Type: NEMA 5-15P Input Plug
  • Input Plug Features: Space-Saving Right Angle Input Plug
  • Input Cord Length: 1.8 m (6 ft)
  • Voltage Compatibility: 120 Volt AC
  • Maximum Surge Current: 135000 Amp
  • Switches: Combination AC Circuit Breaker And Two Position Red Illuminated On/Off Power Switch
  • AC Suppression Joule Rating: 3330 Joule
  • AC Suppression Response Time: NM = 0 ns, CM = <1 ns
  • Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
  • Clamping Voltage: 140 Volt RMS
  • AC Suppression Surge Current Rating: 92000 Amp (36000 NM/56000 CM)
  • AC Suppression Components Used: Metal Oxide Varistors, Toroidal Balanced Chokes, Ferrite Rod-Core Inductors And VHF Capacitors
  • Safe Thermal Fusing: Prevents Unsafe Conditions During Extreme Extended Over-Voltages And Catastrophic Occurrences
  • UL1449 Let Through Rating: 330 Volt
  • IEEE587 Cat. A Ringwave Let-Through: <35 Volt
  • EMI/RFI Filtering: 40 - 80 dB
  • Isolated Filter Banks: Unique Isolated Filter Bank Design Offers Additional Filtering Between Each Duplex Pair of Outlets on the Strip to Prevent Electrical Noise Interference Between Connected Loads. Includes 2 Filter Banks
  • Telephone/DSL Protection: Yes
  • Telephone/DSL Protection Details: 1 Line
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: No
  • Unit Dimensions (HxWxD): 2.5 Inch x 6 Inch x 3.5 Inch (6.4 cm x 15.2 cm x 8.9 cm)
  • Material Of Construction: Metal
  • Integrated Keyhole Mounting Tabs: Metal End Caps Are Fitted With Keyhole Mounting Tabs For Wallmount Installation
  • Housing Color: Light Gray
  • Receptacle Color: Black
  • Color (AC Line Cord): Light Gray
  • Outlets Measurement (Center to Center): Distance Between Horizontal Outlets = 39.45 mm, Distance Between Vertical Outlets = 38.89 mm
  • Keyhole Slot Mounting Measurement (Center to Center): 131.90 mm
  • Right-Angle Plug: Yes
  • Output Receptacle: (4) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires