Select Country and Language Canada / French
Changer de pays
ISOTEL4ULTRA | TRIPP LITE

TRIPP LITE | ISOTEL4ULTRA | Isobar Surge Protector Metal RJ11 4 Outlet 6ft Cord 3330 Joules White

  • Réf. fabricant ISOTEL4ULTRA
  • PART #199971
Cord Length: 6 ft.
No. of Outlets: 4 + RJ11
Number of Outlets: 4
Type: STAND ALONE PDU
Description

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 18 million satisfied customers, the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near indestructible all-metal case, unique noise filtration system and built-in single line phone suppression for modems, the Isobar/Isotel series offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A B specifi cations and reducing 6,000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large torodial chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isola ted filter banks that remove EMI/RFI interference, even noise generated by other pieces of connected equipment. ISOTEL4ULTRA offers 4 outlets arranged in two filter banks to prevent system crashes, reboots and performance problems common as noisy syste m peripherals are powered off and on. Surge suppression rated at 3330 joules/92,000 amps offers network-grade protection. Widely spaced NEMA 5-15 outlets accommodate up to 2 large transformer plugs without blocking outlets. A pair of RJ11 jacks offer s ingle phone line surge suppression for modems, fax machines and cordless phones. Diagnostic LEDs confirm power availability, line fault and protection status. Includes 6 foot AC line cord with space-saving angled input plug, keyhole mounting tabs and a set of 4 child safety covers. PLUG/OUTLETS: Input: NEMA 5-15P/Output: 4 NEMA5-15R/6-ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz (Requires NEMA 5-15R wall receptacle)SUPPRESSION: AC: 140V RMS Clamping/3330 joules/92,000 amps PHONE: Single line protec tion starts at 260V

Caractéristiques
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions, exceeding IEEE category A&B specifications and reducing 6,000V test surges to harmless levels less than 35 volts.
  • Multi-component suppression circuits c ombine toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise from other pieces of connected equipment
  • Single phone l ine surge suppression protects modems, fax machines and cordless phones (2 wire, single line, RJ11 jacks)
  • 4 outlets arranged in two filter banks prevent system crashes, reboots and performance problems common as noisy peripherals are powered off and on
  • Network grade surge suppression rated at 3330 joules/92,000 amps
  • Widely spaced outlets accommodate up to 2 large transformer plugs without blocking outlets
  • 3 LED indicators confirm suppressor operation and site wiring status, plus warning of suppressr or electrical fault conditions
  • Lighted power switch with integrated 12 amp circuit breaker offers power control and overload protection
  • 6 foot AC line cord with space-saving angled input plug
  • Keyhole mounting tabs allow permanent installation
  • Set o4 outlet covers safely seal off unused outlets
  • 120 V AC, 50/60 Hz electrical compatibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires