Select Country and Language Canada / French
Changer de pays
ISX20K20F | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | ISX20K20F | Symmetra PX InfraStruXure Uninterruptible Power Supply, Input: 208 Volt 3 Phase, Hard Wire 5-Wire (3PH+N+G), Output: 20 kVA, 120/208/208 Volt 3 Phase, Extended Runtime Model

  • Réf. fabricant ISX20K20F
  • PART #495398
Size: 40000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Configurable for N+1 internal redundancy - Provides high availability through redundancy by allowing configuration with one more power module than is necessary to support the connected load
  • Redundant intelligence modules - Provides higher availability to the UPS connected loads by giving redundant communication paths to critical UPS functions
  • Power modules connected in parallel - Enhances availability by allowing immediate, seamless recovery from isolated module failures
  • Swappable power modules - Allows quick addition of power capacity or replacement of existing power modules, installed modules are automatically recognized by the system
  • Modular design - Provides fast serviceability and reduced maintenance requirements via self-diagnosing, field-replaceable modules
  • Network manageable - Provides remote power management of the UPS over the network
  • Automatic internal bypass - Supplies utility power to the connected loads in the event of a UPS power overload or fault
  • Scalable power capacity - Reduces UPS over sizing costs today by allowing quick power upgrades, within the same footprint, later
  • Programmable frequency - Ensures compatibility with different input frequencies; SmartSlot - customize UPS capabilities with management cards
  • Fully rated power kVA equals kW - Reduces cost by eliminating the need for an oversized UPS for Power Factor Corrected (PFC) loads
  • Input power factor correction - Minimizes installation costs by enabling the use of smaller generators and cabling
  • Generator compatible - Ensures clean, uninterrupted power to protected equipment when generator power is used
  • 5x8 Start up service included - Required for full coverage of factory warranty
  • Integrates with StruxureWare data center expert - an IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • LED status indicators - Quickly understand unit and power status with visual indicators
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires