Select Country and Language Canada / French
Changer de pays
IW-HFM-4 | TALKAPHONE

TALKAPHONE | IW-HFM-4 | Interview Window System Master

  • Réf. fabricant IW-HFM-4
  • PART #258841
Description

Interview Window System Master

Must be a reseller to purchase this product

Caractéristiques
  • Hands-free communication
  • Each Master selectively pages 2 zones plus an "All Call"
  • Up to 6 paging zones per system
  • LED indicates when paging system is in use
  • Mounts on wall or desk with included hardware
  • Music/program source can be integrated through pagin