Select Country and Language Canada / French
Changer de pays
IWM24-BK | PELCO

PELCO | IWM24-BK | Wall Mount (IWM-Black) with Integrated Weatherproof Transformer. Designed for use with Intercept or Spectra and DF5 Outdoor Dome Series. Black Finish. 120 V AC Input, 24 V AC Output

  • Réf. fabricant IWM24-BK
  • PART #294717
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: WALL
Type: HOUSING MOUNT
Voltage/Current Type: 120 VAC
Description

Wall mount (IWM-BK) with integrated weatherproof transformer. Designed for use with Intercept or Spectra and DF5 outdoor dome series. Black finish. 120 V AC input, 24 V AC output.

Must be a reseller to purchase this product

Caractéristiques
  • For Use with Spectra, DF5, DF8, and Sarix IE Series Domes; Can Also Be Used with Other Pendant Domes Using 1.5-inch NPT Threaded Pipe for Mounting
  • Constructed of Aluminum (IDM4018) and Cast Aluminum (IWM Series)
  • Mounts Directly to Vertical Load-Bearing Su
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires