Select Country and Language Canada / French
Changer de pays
IWP121-1ES | PELCO

PELCO | IWP121-1ES | Sarix Professional 2 Vandal Dome, 1 MP, 2.8 mm Lens

  • Réf. fabricant IWP121-1ES
  • PART #696099
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Up to 64 GB Edge Storage with Micro SD Card
  • Motion Detection and Camera Sabotage Detection
  • ONVIF Profile S, Profile G and Profile Q Conformant
  • Powerful, Versatile and Affordable, the Sarix Professional (P) Range Cameras Pack the Most Popular Features nd Functionality of Sarix Technology into a Wide Range of Indoor and Outdoor Options, Including Bullet Cameras and Mini Domes
  • Within the Sarix Professional Range, the Sarix IWP Series Vandal Resistant Wedge Cameras Feature a Fixed 2.8 MM Lens for Surve illance Needs in Tight Spaces
  • Additionally the Sarix IWP Series Features Advanced Color Science and a Mechanical IR Cut Filter for Increased Sensitivity in Low Light Installations
  • Sarix Professional Range Cameras Support Up to Two Simultaneous Video Streams and a Third Service Stream
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires