Select Country and Language Canada / French
Changer de pays
IX-SS-RA | AIPHONE

AIPHONE | IX-SS-RA | IP Audio Emergency Station with Emergency Call Button

  • Réf. fabricant IX-SS-RA
  • PART #664664
Description

The IX-SS-RA is an IP audio only door station for the IX Series. This flush mount unit connects to a PoE network using CAT-5e/6 cable. The IX-SS-RA will call up to 20 IX-MV masters or instances of the IX MOBILE. The door station features a stainless steel face plate with a single red and "Emergency" call button, braille signage and call placed/answered indication. Additionally, the IX-SS-RA has a form C contact for door release, a 600 ohm output for paging or an amplified speaker, and a contact input.

Must be a reseller to purchase this product.

Caractéristiques
  • Scalable system is easy to expand - mix and match an infinite (8) number of door and master stations!
  • All-in-one communication system to control video entry and access control
  • Uses new or existing CAT-5e or CAT-6 network infrastructure (multicast support recommended)
  • Program system functions via Support Tool (recommended) or browser
  • IP addressable stations provide easy network communication
  • 24/7 streaming from video door stations
  • ONVIF compliant video output
  • Integration with Lenel OnGuard
  • View third party IP cameras from IX-MV master stations
  • Forward missed calls automatically
  • Paging with two priority levels
  • Priority call queuing
  • Transfer door calls to any master station
  • Standard door release wiring to door station or to RY-IP44 for added security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires