Select Country and Language Canada / French
Changer de pays
IXE20DN | PELCO

PELCO | IXE20DN | Sarix(TM) Extended Platform IX Series, Network Camera, 2.1 MP, Day/Night

  • Réf. fabricant IXE20DN
  • PART #385744
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The IXE20 Series with Sarix technology is a 2.1 megapixel (MPx) network camera designed with industry-leading image quality and high-performance processing power. Designed to install quickly, the camera comes equipped with the advanced features needed for demanding security applications.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Open IP standards
  • Up to 2.1 megapixel resolution (1,920x1,080)
  • Up to 30 images per second (ips) at 1,280x720
  • Auto back focus
  • H.264 and MJPEG compression capability
  • Color and Day/Night models
  • Video setup jack
  • Sensitivity down to 0.05 Lux
  • Power overnet (IEEE 802.3af) or 24 V AC
  • Up to two simultaneous video streams
  • Web viewing, up to 16 cameras simultaneously
  • Local storage (miniSD) for alarm capture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires