Select Country and Language Canada / French
Changer de pays

PELCO | IXES1 | IP Sarix Enhanced Range Indoor Fixed Box PoE Camera, Standard 0.5MP Resolution, 30IPS with Surevision, Wide Dynamic Range and Low Light with CS Mount Lens, DC IRIS

  • Réf. fabricant IXES1
  • PART #517683
Compression Type: H.264
Environment: INDOOR
Form Factor: BULLET
Lens Type: FIXED
Position Type: FIXED
Signal Process: IP

Must be a reseller to purchase this product

  • Next Generation SureVision Technology, Including: - True Wide Dynamic Range (WDR) - Advanced Low-Light Performance - Anti-Bloom Technology
  • Up to 3 Megapixel (MPx) Resolution
  • Up to 30 Images per Second (ips) at 3 MPx
  • CS Lens Mounts with Auto Back Focus(ABF)
  • Power over Ethernet (PoE), IEEE 802.3af
  • Adaptive Motion Detection and Camera Sabotage Analytics
  • Local Storage (Micro SD)
  • Compatible with Pelco and Third-Party Video Systems
  • ONVIF Profile S Conformant
  • 3-Year Warranty and Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires