Select Country and Language Canada / French
Changer de pays
IXPS1 | PELCO

PELCO | IXPS1 | IP Sarix Professional Range Indoor Fixed Box PoE 24V Camera, Standard 0.5MP Resolution, 30IPS, DayNight with CS mount Lens, Auto Back Focus, DC Iris, Audio

  • Réf. fabricant IXPS1
  • PART #517730
Compression Type: H.264
Environment: INDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Up to 5 Megapixel (MPx) Resolution
  • Up to 30 Images per Second (ips) at 1080p
  • Multiple CS-Mount Lens Options
  • Accessible Edge Storage with Micro SD Card
  • Motion Detection and Camera Sabotage Detection
  • Operating Temperature from -10 to 50C (14 to 122
  • Power over Ethernet (PoE) and 24 V AC Power Input
  • Compatible with Pelco and Third-Party Video Systems
  • ONVIF Profile S Conformant
  • 3-Year Warranty and Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires