Select Country and Language Canada / French
Changer de pays
IXS0C | PELCO

PELCO | IXS0C | Sarix(TM) IX Series, Network Camera, 0.5 MP Standard Definition, Color

  • Réf. fabricant IXS0C
  • PART #385745
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: MEGAPIXEL
Signal Process: IP
Description

Sarix IX series, network camera, 0.5 mega pixel standard definition color

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Open IP Standards
  • Up to SVGA Resolution (800 x 600)
  • Up to 30 Images per Second (ips) at All Resolutions
  • Auto Back Focus
  • H.264, MJPEG, and MPEG-4 Compression Capability
  • Color and Day/Night Models
  • Video Setup Jack
  • Sensitivity Down to 0.03 Lux
  • PowerEthernet (IEEE 802.3af) or 24 V AC
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • Electronic PTZ Through the Web Browser
  • Local Storage (Micro SD) for Alarm Capture
  • Adaptive Motion Detection
  • ONVIF v1.02 Conformant
  • Audio Accessory lable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires