Select Country and Language Canada / French
Changer de pays
J/E-CX-TBT-02-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | J/E-CX-TBT-02-BR | Ethernet Just Convert-IT Twisted Pair to Coax Media Converter, Port One: 10BASE-T (RJ45) [100 m/328 ft], Port Two: 10BASE2 (BNC) [185 m/607 ft], BR

  • Réf. fabricant J/E-CX-TBT-02-BR
  • PART #587351
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10BASET
Port 2 Device Technology: 10BASE2
Caractéristiques
  • Supports upto 24 devices daisy chained on one coax segment per twisted pair segment
  • MDI/MDI-X switch allows converter to be connected to either: A workstation NIC or hub, or switches and routers without changing the cable type
  • BNC T-connector included for daisy chain applications
  • Not rack-mountable
Applications

Connect Legacy Equipment- Connect An Existing 10BASE2 Segment or Device To A Twisted Pair Segment

Spécifications
  • Item: Twisted Pair to Coax Media Converter
  • Switches: MDI/MDI-X: Selects Correct RJ45 Port Setting
  • Status LEDs: PWR: On=Connected to External Power; BNC/ACT (BNC Activity): Flashing=10BASE2 Data Traffic; TP/ACT (TP Activity): On=10BASE-T Link Connection; Flashing=10BASE-T Data Traffic; COL: Flashing=Collision Present
  • Power: External AC/DC: 5 Volt DC, 1.0 Amp
  • Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 10BASE-T (RJ45) [100 m/328 ft]
  • Port o: 10BASE2 (BNC) [185 m/607 ft]
  • Dimension: 2.750 Inch Width x 3.700 Inch Depth x 1.000 Inch Height
Infos techniques et normes

IEEE Std. 802.3(TM), 10BASE-T, 10BASE2, Wall Mount Power Supply- UL Listed and CSA Certified, FCC Class A, CISPR/EN55022 Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires