Select Country and Language Canada / French
Changer de pays
J/GE-CF-01-SX | TRANSITION NETWORKS

TRANSITION NETWORKS | J/GE-CF-01-SX | Gigabit Ethernet Just Convert-IT(tm) Stand-Alone Media Converters 1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-SX 850 nm multimode (SC) [62.5/125m: 220 m/722 ft.; 50/125m: 550 m/1804 ft.]

  • Réf. fabricant J/GE-CF-01-SX
  • PART #311245
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASE-SX
Description

This part is discontinued by supplier with no suggested replacement.