Select Country and Language Canada / French
Changer de pays
J/RS232-CF-01-SC-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | J/RS232-CF-01-SC-BR | Just Convert-IT RS232 Copper to Fiber Stand-Alone Media Converter (DCE), Port One: DB-9 (Female) [15 m/49 ft], Port Two: 1300 nm Multimode (SC) [2 km/1.2 mi], BR

  • Réf. fabricant J/RS232-CF-01-SC-BR
  • PART #587352
Device: MEDIA CONVERTERS
Port 2 Device Technology: MULTIMODE
Description

Transition Networks "Just Convert-IT(TM)" serial RS-232 to Fiber Media Converter is an inexpensive, no frills way to extend the distance between serial connections with the use of fiber optic cable. This converter supports full or half-duplex data transmission at speeds upto 120 Kbps. Unit and Port LEDs allow for quick status information on the converter

Caractéristiques
  • Offered with either a male or female connector
  • Full/Half-duplex transmission at speeds upto 120 Kbps
  • Fiber LED lights to show link with or without data transmission
Applications

Extend Network Distance- Link A Remote Terminal To A Host Computer, Connect Multiple Devices, Such As Security Scanners, POS Devices, Remote Terminals and Building Access/Alarming Systems To A Host Computer. Ideal For Campus Or Business Environments Where Remote Devices Can Be Networked In A Point-to-Point Configuration Where Distances Are Greater Than The 15 meter Limitation Of Conventional Copper Serial Cables

Spécifications
  • Item: RS232 Copper to Fiber Stand-Alone Media Converter (DCE)
  • Multimode: Min TX PWR: -19.0 dBm, Max TX PWR: -14.0 dBm, RX Sensitivity: -30.0 dBm, Max In PWR: -14.0 dBm, Link Budget: 11.0 dB
  • Status LEDs: PWR: Lit For Normal Operation; Copper: Steady=Link; Flashing=Rx Data; Fiber: Steady=Fiber Link
  • Power Consumption: 3.0 Watt
  • Power: External AC/DC: 12 Volt DC, 0.5 Amp Minimum
  • Environmental Conditions: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: DB-9 (Female) [15 m/49 ft]
  • Port Two: 1300 nm Multimode (SC) [2 km/1.2 mi]
  • Dimension: 3.000 Inch Width x 3.900 Inch Depth x 1.000 Inch Height
Infos techniques et normes

EIA/TIA-574, EIA/TIA RS-232E- Wall Mount Power Supply- UL Listed And CSA Certified- FCC Class A, CISPR/EN55022 Class A, EN55024, EN60950, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires