Select Country and Language Canada / French
Changer de pays
J1156-5 | HARBOUR INDUSTRIES

HARBOUR INDUSTRIES | J1156-5 | Leadwire 10 AWG, 37/26 Stranding, SPC Conductor, PTFE Insulation, SAE AS 22759, 200 C, 600V, ROHS, (5-Green)

  • Réf. fabricant J1156-5
  • PART #M22759/11-10-5
Conductor Material: SILVER PLATED COPPER
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 37 STRANDS IN EACH CONDUCTOR
Insulation Color: GREEN
Insulation Material: TFE
Jacket Material: NO JACKET
Mil Spec: MIL-W-22759/11
Product Type: M22759
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 600 VOLTS AC OR DC
Description

SAE AS22759 Extruded PTFE up to 1000 V and 260 C replaces MIL-W-22759

Applications

For use in electronic and electrical applications. PTFE is self-extinguishing, non-flamable, not affected by weathering, ozone, and most corrosive environments and can be used in systems subject to current overload conditions or mechanical stress.

Spécifications
  • AWG: 10
  • Stranding: 37/26
  • Conductor: SPC
  • Insulation: PTFE
  • Approvals: SAE AS 22759
  • Color: 5 - Green
  • Temperature: 200 C
  • Voltage: 600
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires