Select Country and Language Canada / French
Changer de pays
J203-8N | KLEIN

KLEIN | J203-8N | 8 in. Journeyman(TM) Heavy-Duty Long-Nose Pliers - Side-Cutting & Stripping

  • Réf. fabricant J203-8N
  • PART #245909
Drive / Blade: NONE
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - GRIPPING - LONG NOSE
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, all Klein pliers are made of the finest US steel alloy. They are forged, precision machined, hardened, and carefully tempered for maximum strength. Klein pliers are made in the USA, provide exceptional performance and durability, and feature a lifetime warranty.

Caractéristiques
  • Cleanly strips 12 AWG wire.
  • Heavier design for greater cutting power.
  • Extended handles provide added reach and leverage.
  • Slim head design for working in confined areas.
  • Induction hardened cutting knives for long life.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Hard, black material for toughness and durability.
  • State-of-the-art, dual material Journeyman(TM) handles provide a better grip without sacrificing tool strength or durability.
  • Soft material on outer surface for comfort and a firm grip.
  • Color-coded handles allow quick identification of tool.
  • Custom, US-made tool steel.
Spécifications
  • Jaw Thickness: 1/2"
  • Handle Color: yellow/black
  • Knife Length: 5/8"
  • Jaw Width: 1"
  • Jaw Length: 2-5/16"
  • Handle Finish: Journeyman
  • Point Thickness: 1/8"
  • Overall Length: 8-9/16"
  • Weight (lbs.): 0.64
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires