Select Country and Language Canada / French
Changer de pays
J213-9NETP | KLEIN

KLEIN | J213-9NETP | 9 in. Journeyman(TM) High-Leverage Side-Cutting Pliers - Fish-Tape Pulling

  • Réf. fabricant J213-9NETP
  • PART #245899
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - COMBINATION
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, all Klein pliers are made of the finest US steel alloy. They are forged, precision machined, hardened, and carefully tempered for maximum strength. Klein pliers are made in the USA, provide exceptional performance and durability, and feature a lifetime warranty.

Caractéristiques
  • Quickly and easily pulls 1/8" or 1/4" flat steel fish tape without damaging the tape.
  • High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs.
  • Induction hardened cutting knives for long life.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Streamlined design with sure-gripping, cross-hatched knurled jaws.
  • Unique handle tempering helps absorb the "snap" when cutting wire.
  • State-of-the-art, dual-material Journeyman(TM) handles provide a better grip without sacrificing tool strength and durability.
  • Precision-hardend plier head for on-the-job toughness.
  • Hard, black material for toughness and durability.
  • Soft material on outer surface for comfort and a firm grip.
  • Color-coded handles allow quick identification of tool.
  • "Handform" handles for full gripping and cutting power.
Spécifications
  • Handle Color: dark blue/black
  • Knife Length: 25/32"
  • Overall Length: 9-1/2"
  • Jaw Width: 1-1/4"
  • Jaw Length: 1-19/32"
  • Jaw Thickness: 5/8"
  • Nose Type: New England
  • Handle Finish: Journeyman
  • Weight (lbs.): 1.11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires