Select Country and Language Canada / French
Changer de pays
J228-8 | KLEIN

KLEIN | J228-8 | 8 in. Journeyman(TM) High-Leverage Diagonal-Cutting Pliers

  • Réf. fabricant J228-8
  • PART #245906
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - COMBINATION
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, all Klein pliers are made of the finest US steel alloy. They are forged, precision machined, hardened, and carefully tempered for maximum strength. Klein pliers are made in the USA, provide exceptional performance and durability, and feature a lifetime warranty.

Caractéristiques
  • High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
  • Short jaws and beveled cutting edges permit close cutting of wire.
  • Induction-hardened cutting knives for long life.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • State-of-the-art, dual-material Journeyman(TM) handles provide a better grip without sacrificing tool strength and durability.
  • Hard, black material for toughness and durability.
  • Color-coded handles allow quick identification of tool.
  • Soft material on outer surface for comfort and a firm grip.
  • Custom, US-made tool steel.
Spécifications
  • Handle Color: red/black
  • Handle Finish: Journeyman
  • Cutting Knives: standard
  • Jaw Thickness: 7/16"
  • Jaw Length: 13/16"
  • Jaw Width: 1-3/16"
  • Overall Length: 8-1/8"
  • Weight (lbs.): 0.67
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires