Select Country and Language Canada / French
Changer de pays
J424PVCSTJT2M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | J424PVCSTJT2M | Industrial Ethernet CAT 5E, PVC unshielded, 2- and 4-pair, 24 AWG cable, bonded-pairs, 2 meters, stranded (7x32) tinned copper M224PVCSTJT...M RJ45 to M12 conductors, polyolefin insulation, and industrial grade sunlightand oil-resistant, teal jacket

  • Réf. fabricant J424PVCSTJT2M
  • PART #429210
Rating: IP20
Type: PATCH CABLE