Select Country and Language Canada / French
Changer de pays
J63050 | KLEIN

KLEIN | J63050 | Journeyman(TM) High-Leverage Cable Cutter

  • Réf. fabricant J63050
  • PART #245911
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this Cable Cutter by Klein Tools is backed by our lifetime guarantee of quality and reliability.

Caractéristiques
  • Cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-pair 24 AWG communications cable.
  • High-leverage design for exceptional cutting capability
  • Precision, one-hand shearing action.
  • Cable-gripping shear-type jaws.
  • Perfect for working in confined spaces.
  • Can be carried in most tools pouches.
  • State-of-the-art, dual material Journeyman(TM) handles provide a better grip without sacrificing tool strength or durability.
Spécifications
  • Overall Length: 9-9/16"
  • Maximum Cable Cutting Capacity: 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable
  • Handle Color: red/black
  • Handle Finish: Journeyman dual-material handle
  • Weight (lbs.): 0.98
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires