Select Country and Language Canada / French
Changer de pays
JA-2SD | AIPHONE

AIPHONE | JA-2SD | Hands-Free Audio Only Sub Master for Ja

  • Réf. fabricant JA-2SD
  • PART #273753
Type: SUB-STATIONS
Description

Audio Only Substation - The JA-2AD is an audio only Substations that can be connected in place of a sub monitor in JA system. The unit features an oversized TALK button to activate the VOX or PTT style communication, door call-in indicator, a call tone vo

Caractéristiques
  • .
Spécifications
  • Communication: AUTOMATIC (hands-free) - to activate, momentarily push TALK button MANUAL (push-to-talk/release-to-listen) - to activate, push TALK button for 2 sec. or until talk LED turns on Power Source: 24V DC - Use PS-2420UL
  • Wire Type: Master to door: Aiphone #871802 Between masters/subs: Aiphone #871804 Distance: Master to door: 165'(22AWG) 330'(18AWG) Master to farthest sub: 165'(22AWG) 330'(18AWG) Master to IER-2: 245'(22AWG) 490'(18AWG)
  • Wiring: Door to master: 2-cond., mid cap, solid, non-shielded Master to subs: 4-cond., mid cap, solid, non-shielded Door Release: Contact rating: 12V AC, 350mA Use RY-24L for larger contact rating, one per door
  • Video Monitor: 4" direct-view TFT color LCD Calling: Chime, image and audio approx. 30 sec.
  • Scanning Line: 525 lines Night Viewing: Up to 1' from camera, with white LED projected, background beyond 1' cannot be seen
  • Image View Area: Approx. 2' horizontal, 3'8"~7'9" vertical at 4'3" high and at 20" in front of camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires