Select Country and Language Canada / French
Changer de pays
JA-DGV | AIPHONE

AIPHONE | JA-DGV | JA Series: Hands-free PanTilt Color Video System - JA-DGV

  • Réf. fabricant JA-DGV
  • PART #420285
Description

Vandal-resistant PanTilt Color Video Door Station - The JA-DGV is a vandal-resistant, flush mount door station used with the JA video entry series. The unit comes complete with mounting box to ease installation. The JA-DGV faceplate is stainless steel, the call button is metal and the camera is protected with a clear Lexan lens cover. The JA-DGV features a color PanTilt CCD camera, speaker and mic for communication, illuminated call button and white illumination LED for low light conditions.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Two color PanTilt camera door stations, three inside moniter stations
  • Hands-free communication, voice operated exchange
  • Instant voice call-in with image
  • Press-to-talk operation can override VOX if necessary
  • Built-in video output
  • All Call to all inside stations
  • Visual monitoring with audio
  • Two door release contacts for selective control
  • Built-in picture memory (JA-2MECD only)
  • Transfer of door station call to other inside stations
  • White LED illuminator turns on in low-light conditions
Spécifications
  • Communication: AUTOMATIC (hands-free) - to activate, momentarily push TALK button MANUAL (push-to-talk/release-to-listen) - to activate, push TALK button for 2 sec. or until talk LED turns on Power Source: 24V DC - Use PS-2420UL
  • Wire Type: Master to door: Aiphone #871802 Between masters/subs: Aiphone #871804 Distance: Master to door: 165'(22AWG) 330'(18AWG) Master to farthest sub: 165'(22AWG) 330'(18AWG) Master to IER-2: 245'(22AWG) 490'(18AWG)
  • Wiring: Door to master: 2-cond., mid cap, solid, non-shielded Master to subs: 4-cond., mid cap, solid, non-shielded Door Release: Contact rating: 12V AC, 350mA Use RY-24L for larger contact rating, one per door
  • Video Monitor: 4" direct-view TFT color LCD Calling: Chime, image and audio approx. 30 sec.
  • Scanning Line: 525 lines Night Viewing: Up to 1' from camera, with white LED projected, background beyond 1' cannot be seen
  • Image View Area: Approx. 2' horizontal, 3'8"~7'9" vertical at 4'3" high and at 20" in front of camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires