Select Country and Language Canada / French
Changer de pays
JDS-102 | INTERLOGIX

INTERLOGIX | JDS-102 | Two-channel siren driver with yelp and bell sounds, remote trigger

  • Réf. fabricant JDS-102
  • PART #236125
DB Rating: 105 DB
Environment: INDOOR
Power: 12 VDC
Description

Siren drivers are the sound generators of security systems. Speakers are the outlets for the sound generated by the driver. Most siren drivers provide two different sound outputsmost commonly, steady and yelp tones. The JDS-108 has eight sounds, which can be triggered separately or in combination to provide up to 49 sounds. GE Security siren drivers come in four different models to meet most installation needs. Each model powers up to four speakers with a 4 ohm minimum load capacity. Two different sound outputs come standard with the MPI-11, JDS-100, and JDS-102 models, while the JDS-108 has eight sounds. All models offer reverse polarity protection.

Must be a reseller to purchase this product

Caractéristiques
  • Powers up to four speakers
  • Reverse polarity protection
  • Two channels, steady and yelp, on basic drivers; up to eight channels available
  • High quality components
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires